
Halley Floral Medallion Area Rug 3ft x 5ft
Mfr # MUAG02A-305
Zoro # G713917296
product price: $45.99
/eaKey Features
Size
3 ft x 5 ft
Style
Transitional
Pattern
Oriental/Persian
Material
95% Polyester, 5% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUAG02A-305
Zoro #
G713917296
UPC #
193981370207
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in
Details
Color
Ivory
Style
Transitional
Pattern
Oriental/Persian
Material
95% Polyester, 5% Cotton
Shape
Rectangle
Weave Type
Power Loomed
Description
At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Founded with a desire to break the rules of what is expected from an area rug, nuLOOM was created to fill the void between brilliant design and affordability.
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.2 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This beautiful vibrant patterned rug features fun and unique wrapped tassels on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.