Zoro Homepage

Halley Floral Medallion Area Rug 3ft x 5ft

  • Mfr # MUAG02B-305

  • Zoro # G913917331


product price: $45.99
/ea

Key Features

Size
3 ft x 5 ft
Style
Transitional
Pattern
Oriental/Persian
Material
95% Polyester, 5% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUAG02B-305
Zoro #
G913917331
UPC #
193981370283
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in

Details

Color
Rust
Style
Transitional
Pattern
Oriental/Persian
Material
95% Polyester, 5% Cotton
Shape
Rectangle
Weave Type
Power Loomed

Description

At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Founded with a desire to break the rules of what is expected from an area rug, nuLOOM was created to fill the void between brilliant design and affordability.


  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.2 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This beautiful vibrant patterned rug features fun and unique wrapped tassels on either end
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.