Zoro Homepage

Halo Medallion Machine Washable Area Rug 4ft x 6ft

  • Mfr # KKON31A-406

  • Zoro # G113932462


product price: $42.19
/ea

Key Features

Color
Multicolor
Style
Oriental & Persian
Pattern
Medallion, Floral & Paisley
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON31A-406
Zoro #
G113932462
UPC #
193981068913
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Multicolor
Style
Oriental & Persian
Pattern
Medallion, Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your home with a stylish and practical rug that combines timeless patterns with modern functionality for a truly versatile and durable flooring solution. The medallion and Persian rug is a versatile and elegant choice for enhancing the decor of multiple rooms in your home, from the bedroom to the nursery or kidsft room. Highly durable and stain resistant, this rug is perfect for high traffic areas like the living room, dining room, hallway, and office, as well as being kid friendly and pet friendly. Its machine washable feature adds convenience to its maintenance, ensuring easy care and longevity. With a blend of softness and durability, this rug offers a comfortable and inviting feel while showcasing intricate medallion and Persian designs that add a touch of sophistication to your living spaces.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug is versatile and durable enough to be used in various areas of your home, from the bedroom and living room to the dining room, hallway, office, kitchen, entryway, and even the nursery or kids' room, offering a comfortable and stylish flooring solution for every space.
  • With a pile height of 0.18 inches, this rug offers a low-profile and easy-to-clean option for your home, combining style and practicality in a sleek and modern design
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.