Hand Braided Marla Denim And Jute Diamonds Area Rug 2ft 6in x 6ft

  • Mfr # ASDR02A-2606

  • Zoro # G413899960


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Farmhouse
Pattern
Striped
Material
60% Cotton, 40% Jute
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDR02A-2606
Zoro #
G413899960
UPC #
193981279951
Country of Origin
India

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Off White
Style
Farmhouse
Pattern
Striped
Material
60% Cotton, 40% Jute
Type
Runner

Description

This cotton and jute rug perfectly mixes a natural feel with beauty and elegance. The cotton blue denim and natural jute colors mix beautifully to create an eye catching centerpiece for your room.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 60% Cotton, 40% Jute, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.