Shop NULOOM
See all product information
Create Account
Hand Braided Marla Denim And Jute Diamonds Area Rug 8ft 6in x 11ft 6in
- Mfr # ASDR02A-860116
- Zoro # G613900800
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Farmhouse
Pattern
Striped
Material
60% Cotton, 40% Jute
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASDR02A-860116
- Zoro #
- G613900800
- UPC #
- 842736152062
- Country of Origin
- India
- Color
- Off White
- Style
- Farmhouse
- Pattern
- Striped
- Material
- 60% Cotton, 40% Jute
- Shape
- Rectangle
Dimensions
- Size
- 8 ft 6 in x 11 ft 6 in
- Length (In.)
- 138 in
- Width (In.)
- 102 in
- Thickness
- 0.35 in
Description
This cotton and jute rug perfectly mixes a natural feel with beauty and elegance. The cotton blue denim and natural jute colors mix beautifully to create an eye catching centerpiece for your room.
- Eco-Friendly, High Traffic, Pet-Friendly
- 60% Cotton, 40% Jute, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.