Zoro Homepage

Hand Knotted Fez Shag Area Rug 6ft

  • Mfr # SPRE14A-606S

  • Zoro # G713926380


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Natural
Style
Global Inspired
Pattern
Moroccan
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRE14A-606S
Zoro #
G713926380
UPC #
841388171438
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.75 in

Details

Color
Natural
Style
Global Inspired
Pattern
Moroccan
Material
100% Wool
Shape
Square
Weave Type
Hand Loomed

Description

Add to your home decor with this hand knotted Moroccan trellis natural shag wool rug. This rug is handmade and reversible for increased longevity. It features a diamond style Moroccan trellis pattern in an appealing color that will instantly enhance any decor.


  • Handmade, High Traffic, Pet-Friendly
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.