Zoro Homepage

Hand Loomed Cotton Teyana Area Rug 4ft x 6ft

  • Mfr # HMSA02A-406

  • Zoro # G713899615


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Bohemian
Pattern
Geometric
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSA02A-406
Zoro #
G713899615
UPC #
842736170028
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Ivory
Style
Bohemian
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Bring style and elegance into your room setting with this bohemian rug. This rug is handmade with 100% Cotton is a great addition to any room.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.