Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Loomed Holcombe Area Rug 5ft x 8ft

  • Mfr # HMCO5E-508

  • Zoro # G813909771


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Casual
Pattern
Geometric
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCO5E-508
Zoro #
G813909771
UPC #
848433037473
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.20 in

Details

Color
Grey
Style
Casual
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle

Description

Enhance the modern flair of your family room with this rugfts intriguing geometric style motif. This hand tufted rug features a reversible design and presents a rich cotton texture underfoot, showcasing a soft and sturdy floor covering for busy areas. With its flatwoven construction, this area rug channels a low maintenance appeal.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.