Zoro Homepage

Hand Loomed Kimberley Area Rug 6ft x 9ft

  • Mfr # HMCO4A-609

  • Zoro # G613907434


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Style
Casual
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCO4A-609
Zoro #
G613907434
UPC #
842736107826
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.20 in

Details

Color
Navy
Style
Casual
Pattern
Geometric
Material
100% Cotton
Shape
Rectangle

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.