Zoro Homepage

Hand Tufted Alex Area Rug 4ft x 6ft

  • Mfr # MTVS39E-406

  • Zoro # G313914381


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Coastal/Nautical
Pattern
Graphic
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTVS39E-406
Zoro #
G313914381
UPC #
193981466177
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.55 in

Details

Color
Beige
Style
Coastal/Nautical
Pattern
Graphic
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

This geometric area rug is the perfect finishing touch for your space! Hand tufted from 100% wool, this floor covering will add the right amount of warmth and will feel incredibly soft underfoot. With its sophisticated chevron design, this rug will pair seamlessly with any of your existing style from modern to bohemian. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.