
Hand Tufted Belini Area Rug 4ft x 6ft
Mfr # MJSM18D-406
Zoro # G313918419
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Vintage
Pattern
Medallion
Material
70% Recycled Wool, 30% Recycled Viscose
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJSM18D-406
Zoro #
G313918419
UPC #
841388152260
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in
Details
Color
Grey
Style
Vintage
Pattern
Medallion
Material
70% Recycled Wool, 30% Recycled Viscose
Shape
Rectangle
Weave Type
Hand Tufted
Description
Infuse your interiors with a captivating blend of bohemian and contemporary style through our exquisite hand tufted Moroccan diamond patterned rug. Crafted from a luxurious blend of wool and viscose, this rug offers a softness that invites warmth into your home. Originating from India and constructed with hard wearing materials, it not only showcases exceptional beauty but also ensures durability. Revel in the plush underfoot experience provided by this lavish rug, while its stunning pattern adds a distinctive flair to your home style.
- Eco-Friendly, Handmade
- 70% Recycled Wool, 30% Recycled Viscose, Made in India
- Hand tufted construction ensures this rug is durable and built to last
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- Brimming with artistic charm, bohemian rugs help you unleash your creativity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.