Zoro Homepage

Hand Tufted Belini Area Rug 5ft x 8ft

  • Mfr # MJSM18D-508

  • Zoro # G013918528


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Transitional
Pattern
Floral
Material
70% Recycled Wool, 30% Recycled Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSM18D-508
Zoro #
G013918528
UPC #
841388152277
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Grey
Style
Transitional
Pattern
Floral
Material
70% Recycled Wool, 30% Recycled Viscose
Shape
Rectangle
Weave Type
Hand Tufted

Description

Infuse your interiors with a captivating blend of bohemian and contemporary style through our exquisite hand tufted Moroccan diamond patterned rug. Crafted from a luxurious blend of wool and viscose, this rug offers a softness that invites warmth into your home. Originating from India and constructed with hard wearing materials, it not only showcases exceptional beauty but also ensures durability. Revel in the plush underfoot experience provided by this lavish rug, while its stunning pattern adds a distinctive flair to your home style.


  • Eco-Friendly, Handmade
  • 70% Recycled Wool, 30% Recycled Viscose, Made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Brimming with artistic charm, bohemian rugs help you unleash your creativity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.