Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tufted Corinth Area Rug 3ft 6in x 5ft 6in

  • Mfr # HJMRC2A-36056

  • Zoro # G013897335


product price: $69.19
/ea

Key Features

Size
3 ft 6 in x 5 ft 6 in
Color
Natural
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJMRC2A-36056
Zoro #
G013897335
UPC #
841388184896
Country of Origin
Turkey

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
1.00 in

Details

Color
Natural
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Tufted

Description

Add charm and style you your home with this Moroccan style shag rug. This rug features an attractive trellis geometric pattern in calming ivory and taupe colors. This rug looks great on dark floors and is sure to brighten up any space.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in Turkey
  • Hand tufted construction ensures this rug is durable and built to last
  • Designed with resilience against everyday wear-and-tear, this synthetic rug is kid and pet friendly
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.