Zoro Homepage

Hand Tufted Dawne Area Rug 4ft x 6ft

  • Mfr # GYML01A-406

  • Zoro # G813902536


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Global Inspired
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYML01A-406
Zoro #
G813902536
UPC #
841388146757
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.95 in

Details

Color
Natural
Style
Global Inspired
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Adorn your room with the lively splendor and geometric allure of this area rug. Hand tufted from wool for moderate traffic durability, the transitional rug is rendered in black and off white colors. The Moroccan diamond trellis pattern will complement the feel of your decor.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.