Zoro Homepage

Hand Tufted Elvia Area Rug 6ft

  • Mfr # MTVS176B-R606

  • Zoro # G313932644


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Baby Pink
Style
Kids
Pattern
Moroccan
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTVS176B-R606
Zoro #
G313932644
UPC #
842736116415
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Baby Pink
Style
Kids
Pattern
Moroccan
Material
100% Wool
Shape
Round
Weave Type
Hand Tufted

Description

Add a stylish touch to your nursery with this kids area rug. With its navy blue color and chic dotted diamond trellis pattern, this rug adds a pop of color and an element of design sophistication. Itfts the perfect backdrop for those precious early life moments and photos. With its plush feel, itfts also ideal for tiny feet and hands to play and explore. This floor covering makes every nursery more welcoming and engaging.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • This textured weave ensures extra comfort and padding under your feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.