
Hand Tufted Fez Area Rug 3ft 6in x 5ft 6in
Mfr # ACR129G-36056
Zoro # G913904492
product price: $74.99
/eaKey Features
Color
Neutral
Style
Vintage
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR129G-36056
Zoro #
G913904492
UPC #
848433096937
Country of Origin
Turkey
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.60 in
Details
Color
Neutral
Style
Vintage
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This simple yet sophisticated trellis design is the perfect addition to modern or contemporary decor. Power loomed from soft synthetic materials this rug is soft to touch and designed to last.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Medium 0.47 pile height allows for convenient placement in entryways and underneath furniture
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.