
Hand Tufted Lemuel Area Rug 8ft 6in x 11ft 6in
Mfr # MTHM05A-860116
Zoro # G613918409
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTHM05A-860116
Zoro #
G613918409
UPC #
842736119881
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.45 in
Details
Color
Black
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted
Description
Add a touch of contemporary flair to your home with this rug. Available in a variety of colors, it is sure to make a statement wherever it is placed. Soft and durable, this wool rug is hand tufted and unique to the artisan who made it.
- Handmade, High Traffic, Pet-Friendly
- 100% Wool, made in India
- Hand tufted construction ensures this rug is durable and built to last
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.