Zoro Homepage

Hand Tufted Lemuel Area Rug 9ft 6in x 13ft 6in

  • Mfr # MTHM05A-960136

  • Zoro # G613918423


product price: $475.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Length (In.)
162 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHM05A-960136
Zoro #
G613918423
UPC #
842736170776
Country of Origin
India

Dimensions

Size
9 ft 6 in x 13 ft 6 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.45 in

Details

Color
Black
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Add a touch of contemporary flair to your home with this rug. Available in a variety of colors, it is sure to make a statement wherever it is placed. Soft and durable, this wool rug is hand tufted and unique to the artisan who made it.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.