Hand Tufted Park Avenue Trellis Area Rug 10ft x 14ft

  • Mfr # SBHAC13A-10014

  • Zoro # G013931336


product price: $639.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Ivory
Style
Tribal
Pattern
Geometric
Material
75% Recycled Wool, 25% Recycled Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBHAC13A-10014
Zoro #
G013931336
UPC #
848433082121
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.45 in

Details

Color
Ivory
Style
Tribal
Pattern
Geometric
Material
75% Recycled Wool, 25% Recycled Viscose
Shape
Rectangle
Weave Type
Hand Tufted

Description

Handcrafted of wool with a silky viscose trellis pattern, the classic Moroccan motif of this rug is a stunning addition to your home. The balanced design is well suited for traditional and mid century modern styles alike.


  • Eco-Friendly
  • 75% Recycled Wool, 25% Recycled Viscose, Made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.