Hand Tufted Park Avenue Trellis Area Rug 2ft 6in x 8ft
- Mfr # SBHAC13A-2608
- Zoro # G913931689
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Size
2 ft 6 in x 8 ft
Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
75% Recycled Wool, 25% Recycled Viscose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBHAC13A-2608
- Zoro #
- G913931689
- UPC #
- 848433019059
- Country of Origin
- India
- Color
- Ivory
- Style
- Farmhouse
- Pattern
- Geometric
- Material
- 75% Recycled Wool, 25% Recycled Viscose
- Shape
- Rectangle
- Weave Type
- Hand Tufted
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.45 in
Description
Handcrafted of wool with a silky viscose trellis pattern, the classic Moroccan motif of this rug is a stunning addition to your home. The balanced design is well suited for traditional and mid century modern styles alike.
- Eco-Friendly
- 75% Recycled Wool, 25% Recycled Viscose, Made in India
- Hand tufted construction ensures this rug is durable and built to last
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.