Zoro Homepage

Hand Tufted Pebbles Area Rug 8ft 6in x 11ft 6in

  • Mfr # PB01C-860116

  • Zoro # G213923438


product price: $910.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Natural
Style
Casual
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB01C-860116
Zoro #
G213923438
UPC #
848433000415
Country of Origin
India

Dimensions

Size
8 ft 6 in x 11 ft 6 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.50 in

Details

Color
Natural
Style
Casual
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

This geometric area rug is a stunning contemporary piece that adds warmth and style to any space. Handmade from premium wool, it features a rich brown color that complements various interior themes. The unique design resembles pebbles scattered across the rug, creating a modern and eye catching pattern. Crafted with meticulous attention to detail, this high quality rug offers both durability and comfort. Its versatile size makes it suitable for different areas of your home. Elevate your decor with this exquisite rug, bringing a touch of sophistication and elegance to your living space.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.