Zoro Homepage

Hand Tufted Shyla Area Rug 3ft x 5ft

  • Mfr # SPVE04C-305

  • Zoro # G613928323


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Wine
Style
Casual
Pattern
Solid
Material
100% Recycled Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVE04C-305
Zoro #
G613928323
UPC #
842736114657
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.45 in

Details

Color
Wine
Style
Casual
Pattern
Solid
Material
100% Recycled Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Dress up your wooden floors with this Southwestern rug. Hand crafted of 100% wool, the warm, muted colors of this style are well suited for modern and country decor enthusiasts alike. Play up the rustic element with plenty of plants, a faux elk head, and bovine art pieces.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Recycled Wool, Made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Stylish and versatile, this global-inspired rug adds the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.