
Hand Tufted Shyla Area Rug 6ft x 9ft
Mfr # SPVE04C-609
Zoro # G313929415
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Color
Wine
Style
Casual
Pattern
Solid
Material
100% Recycled Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVE04C-609
Zoro #
G313929415
UPC #
842736127053
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
Wine
Style
Casual
Pattern
Solid
Material
100% Recycled Wool
Shape
Rectangle
Weave Type
Hand Tufted
Description
Dress up your wooden floors with this Southwestern rug. Hand crafted of 100% wool, the warm, muted colors of this style are well suited for modern and country decor enthusiasts alike. Play up the rustic element with plenty of plants, a faux elk head, and bovine art pieces.
- Eco-Friendly, Handmade, High Traffic, Pet-Friendly, Stain Resistant
- 100% Recycled Wool, Made in India
- Hand tufted construction ensures this rug is durable and built to last
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- Stylish and versatile, this global-inspired rug adds the right amount of chic to your space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.