Zoro Homepage

Hand Tufted Wilhelmina Area Rug 3ft x 5ft

  • Mfr # MTVS169F-305

  • Zoro # G713927479


product price: $67.49
/ea

Key Features

Size
3 ft x 5 ft
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTVS169F-305
Zoro #
G713927479
UPC #
193981465811
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.50 in

Details

Color
Charcoal
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Elevate your space with this beautiful, geometric, trellis pattern. Hand tufted in India of 100% wool this rug is sure to make a statement in any room. Available in a variety of colors, choose the one that best suits your decor.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • This textured weave ensures extra comfort and padding under your feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.