Zoro Homepage

Hand Woven Ambrose Area Rug 3ft x 5ft

  • Mfr # RUCS03A-305

  • Zoro # G713928490


product price: $71.99
/ea

Key Features

Size
3 ft x 5 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUCS03A-305
Zoro #
G713928490
UPC #
842736115050
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle

Description

Chic, refined, and durable, this gorgeous wool rug is a perfect choice for any home. This rug is handwoven of real wool and features a raised hexagonal geometric pattern. Available in a wide range of colors and sizes, this rug meets the needs of virtually and space.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.