
Hand Woven Ambrose Area Rug 5ft x 8ft
Mfr # RUCS03B-508
Zoro # G013928411
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
100% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUCS03B-508
Zoro #
G013928411
UPC #
841388157852
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.35 in
Details
Color
Ivory
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
100% Wool
Shape
Rectangle
Description
Chic, refined, and durable, this gorgeous wool rug is a perfect choice for any home. This rug is handwoven of real wool and features a raised hexagonal geometric pattern. Available in a wide range of colors and sizes, this rug meets the needs of virtually and space.
- Handmade, High Traffic, Pet-Friendly
- 100% Wool, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.