Hand Woven Reversible Honeycomb Alisha Jute Area Rug 5ft x 8ft

  • Mfr # GVHS01A-508

  • Zoro # G613901722


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Transitional
Pattern
Moroccan
Material
56% Jute, 37% Polyester, 7% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVHS01A-508
Zoro #
G613901722
UPC #
841388199944
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Natural
Style
Transitional
Pattern
Moroccan
Material
56% Jute, 37% Polyester, 7% Cotton
Shape
Rectangle

Description

Layer your floors with this handmade rug. Woven from jute for natural durability, this rug features a classic trellis pattern in a matchable tan and white colorway that complements casual decor. This rugfts flatweave construction creates a sturdy, high traffic surface with a reversible design.


  • High Traffic, Pet-Friendly
  • 56% Jute, 37% Polyester, 7% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Made from a blend of jute and polyester this rug will add warmth to your living room, bedroom, or hallway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.