Zoro Homepage

Hand Woven Tabatha Tassel Area Rug 4ft x 6ft

  • Mfr # JLSR02A-406

  • Zoro # G313902685


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
41% Wool, 39% Cotton, 10% Nylon, 8% Polyester, 2% Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLSR02A-406
Zoro #
G313902685
UPC #
842736170080
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.50 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
41% Wool, 39% Cotton, 10% Nylon, 8% Polyester, 2% Other
Shape
Rectangle

Description

Enhance the look of your decor with this stylish area rug from nuLOOM. Hand crafted with wool and traces of polyester and cotton, this rug is soft underfoot and cleans easily for your convenience.


  • High Traffic, Pet-Friendly
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.