Zoro Homepage

Handmade Benavides Tassel Area Rug 5ft x 8ft

  • Mfr # CLAL01E-508

  • Zoro # G113902281


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Tan
Style
Global Inspired
Pattern
Striped
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLAL01E-508
Zoro #
G113902281
UPC #
193981273713
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Tan
Style
Global Inspired
Pattern
Striped
Material
100% Jute
Shape
Rectangle

Description

This hand loomed 100% jute rug has a hearty texture that adds visual warmth to your home while being comfortable underfoot. Thick and durable, it will become a favorite part of your home style. This area rug is the perfect addition to casual, nautical, and farmhouse interiors in need of a twist. Tassels around each end finish off this design, adding intricate details to your living space. Comes in a wide selection of colors and shapes. Make the most of your time at home with our pet friendly and easy to clean area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, Made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • This floor covering has a .5" thickness that will add depth to your space
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.