
Handmade Carnival Abbey Shaggy Area Rug 7ft 6in x 9ft 6in
Mfr # BIKR01A-76096
Zoro # G913899866
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIKR01A-76096
Zoro #
G913899866
UPC #
841388199920
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
2.75 in
Details
Color
Multicolor
Style
Bohemian
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Add this bohemian shag rug to any room for a fun and fashionable statement piece. The soft Polyester construction will create a plush feel underfoot and add unique textures to your home. The sturdy materials will hold up for years to come and is perfect for a living room or bedroom area. The fun swirling pattern will enhance your contemporary home decor and add a bright splash of color.
- High Traffic, Pet-Friendly, Stain Resistant
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.