Zoro Homepage

Handmade Ombre Shag Area Rug 4ft x 6ft

  • Mfr # HJOS01A-406

  • Zoro # G913900609


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Style
Farmhouse
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJOS01A-406
Zoro #
G913900609
UPC #
841388170011
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.90 in

Details

Color
Yellow
Style
Farmhouse
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Tufted

Description

Add color and fun to your home with this Soft and Plush Ombre Shag Rug. The rug is soft and plush and is constructed with an abstract and one of a kind design. With a handmade weave, this rug is sure to captivate the attention of those that come across it.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in China
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.