
Handmade Striped Delia Shag Area Rug 7ft 6in x 9ft 6in
Mfr # VEAH01A-76096
Zoro # G213928464
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Global Inspired
Pattern
Moroccan
Material
80% Wool, 20% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEAH01A-76096
Zoro #
G213928464
UPC #
842736152017
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
1.00 in
Details
Color
Ivory
Style
Global Inspired
Pattern
Moroccan
Material
80% Wool, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed
Description
Light, lovely, and luxurious, this rug is a serene way to adorn your home. The weave is both soft and durable, lending a welcoming element you can enjoy for years to come.
- Handmade, High Traffic, Pet-Friendly, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.