Hannelore Trellis Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # ACIL06A-508

  • Zoro # G113899833


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Moroccan
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL06A-508
Zoro #
G113899833
UPC #
193981154999
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Light Grey
Style
Moroccan
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with our Trellis Indoor/Outdoor Area Rug, meticulously crafted to blend comfort and durability seamlessly. Made from 100% Polypropylene, this rug promises enduring quality suitable for various settings including the bedroom, entryway, living room, dining room, hallway, kitchen, and even outdoor patio areas. Designed with both kids and pets in mind, its stain resistant properties make maintenance a breeze, ensuring your rug stays looking fresh for years to come. Whether youftre hosting a lively gathering indoors or enjoying a tranquil moment in your outdoor sanctuary, this rugfts resilient construction offers the perfect balance of style and functionality. Upgrade your home style with this versatile accent piece that adds charm and sophistication to any room or space.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Versatile area rugs ideal for bedroom, entryway, living room, dining room, hallway, kitchen, and patio/outdoor spaces, blending functionality with aesthetic appeal for seamless integration into any area of your home.
  • Transform your room with an area rug featuring a substantial pile height of 0.32 inches, providing both comfort and durability for your everyday enjoyment.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.