Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hargis Labyrinth Area Rug 2ft 6in x 12ft

  • Mfr # ECCR02A-26012

  • Zoro # G713899974


product price: $54.99
/ea

Key Features

Color
Multicolor
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCR02A-26012
Zoro #
G713899974
UPC #
842736112677
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Whether youre searching for an abstract design or a fun rug for your childs bedroom, youll find a style you love in the Carnival collection. Machine made from durable, easy to clean polypropylene fibers, each piece features an array of bold colors in cool or vibrant tones.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A medium 0.35 pile height allows for convenient placement in entryways and underneath furniture
  • Brimming with artistic charm and color, bohemian rugs help brighten up your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.