Harley Faded Medallion Area Rug 2ft 6in x 12ft

  • Mfr # KKDL06A-26012

  • Zoro # G613900695


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKDL06A-26012
Zoro #
G613900695
UPC #
193981089741
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Blue
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Indulge in the regal charm of this vintage medallion area rug. Channeling the flair of yesteryear with a stonewashed finish and delicate fringe, each piece has the look of a rare vintage find. Pair with traditional or modern style, this floor covering is extremely versatile. Machine made in Turkey of soft polypropylene and is built to last in high traffic areas of your home. Never settle for anything but perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.