
Harriet Vintage Medallion Fringe Area Rug 4ft
Mfr # KHMC04A-R404
Zoro # G713897208
product price: $48.35
/eaKey Features
Color
Rust
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHMC04A-R404
Zoro #
G713897208
UPC #
842736186708
Country of Origin
Turkey
Dimensions
Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Rust
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Round
Weave Type
Power Loomed
Description
Elevate your space with this gorgeous vintage medallion area rug. This floor covering has a traditional look, but with a modern twist with a bold color scheme and fringe lined ends.This rug is made from soft durable fibers that relfect a different sheen from each and every angle and will be a trusted decor piece in any room it is placed in. Enjoy every space in your home with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile this traditional medallion rug is the perfect addition to any room. This rug also includes 1" fringe detail on both ends
- Easy to clean and maintain, we recommend vacuuming regularly (avoiding fringes) and spot treating any mild stains with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.