Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harriet Vintage Medallion Fringe Area Rug 8ft x 10ft

  • Mfr # KHMC04C-8010

  • Zoro # G713898366


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHMC04C-8010
Zoro #
G713898366
UPC #
842736136482
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.30 in

Details

Color
Light Blue
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space with this gorgeous vintage medallion area rug. This floor covering has a traditional look, but with a modern twist with a bold color scheme and fringe lined ends.This rug is made from soft durable fibers that relfect a different sheen from each and every angle and will be a trusted decor piece in any room it is placed in. Enjoy every space in your home with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile this traditional medallion rug is the perfect addition to any room. This rug also includes 1" fringe detail on both ends
  • Easy to clean and maintain, we recommend vacuuming regularly (avoiding fringes) and spot treating any mild stains with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.