Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hattie Transitional Moroccan Area Rug 2ft 6in x 8ft

  • Mfr # ACSD04A-2608

  • Zoro # G413905241


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Light Pink
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSD04A-2608
Zoro #
G413905241
UPC #
193981279135
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.40 in

Details

Color
Light Pink
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

We took the look of a century old nomadic motif and combined it with a clean, neutral palette to create this Moroccan area rug. This gorgeous floor covering pairs seamlessly with any existing style from modern to bohemian. Machine made from soft durable fibers; this area rug is built to last in high traffic areas of your home. Create the space youve always dreamed of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 3/4" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.