
Heidi Modern Hand Tufted Wool Area Rug 8ft x 10ft
Mfr # MTTO01A-8010
Zoro # G613925292
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTTO01A-8010
Zoro #
G613925292
UPC #
193981262649
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.40 in
Details
Color
Charcoal
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Every interior space deserves the most beautiful product for it to feel complete, no matter what style or decor. Say hello to your new living space, one that youftll find comfortable and beautiful. With this modern wool area rug, youftll have a soft place to lounge after a long day at work, with a clean lined twist on a contemporary rug that looks good enough to frame as a piece of art. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.
- Handmade
- Add warmth to your space with nature wonder fiber with the right amount of style, durability and comfort for your bedroom, living room, dining room, or hallway
- Hand-tufted with a .28" pile height
- Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.