Shop NULOOM
See all product information
Create Account
Hermina Southwestern Tasseled Area Rug 3ft x 5ft
- Mfr # SVIN21A-305
- Zoro # G813930683
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Global Inspired
Pattern
Abstract
Material
50% Jute, 50% Polyester
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVIN21A-305
- Zoro #
- G813930683
- UPC #
- 193981375523
- Country of Origin
- India
- Color
- Multicolor
- Style
- Global Inspired
- Pattern
- Abstract
- Material
- 50% Jute, 50% Polyester
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 3 ft x 5 ft
- Length (In.)
- 60 in
- Width (In.)
- 36 in
- Thickness
- 0.30 in
Description
Create your own personal oasis with our southwestern tasseled area rug. With a beautiful color palette and 4in long tassels lining the ends, this floor covering will blend seamlessly with any existing style from modern to bohemian. Made from a unique blend of jute and polyester, this rug is durable and built to last for years to come. Due to the handmade nature of this rug, each piece is marked by subtle but individual differences that make your rug unique. Enjoy ever space in your home with our pet friendly and easy to care for area rugs.
- Handmade, High Traffic, Pet-Friendly
- Made from a unique blend of jute and synthetic materials this flatweave is the perfect combination of style and durability. It is perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional 0.3" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Handmade rugs should be treated more carefully than machine-made rugs, vacuum regularly (without a beater bar- avoiding tassels)) to reduce potential shedding and spot clean stains by blotting gently with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.