
Hesse Checker Weave Seagrass Indoor/Outdoor Area Rug 2ft 6in x 6ft
Mfr # HJSG01A-2606
Zoro # G313901039
product price:Â $86.19
/ea
Free Shipping & Returns
Key Features
Size
2 ft 6 in x 6 ft
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJSG01A-2606
Zoro #
G313901039
UPC #
842736187644
Country of Origin
China
Dimensions
Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.30 in
Details
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Type
Runner
Weave Type
Power Loomed
Description
Machine made with 100% seagrass this rug is the perfect mix of all natural and durable. Choose from any of the unique border color variations to find the style that best suits your home.
- Eco-Friendly, High Traffic
- 100% Seagrass, made in China
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Crafted with sustainable 100% seagrass, this rug perfects a coastal-cool look
- Stylish and versatile this natural rug adds the perfect relaxing beachy or farmhouse feel to any room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.