
Hesse Checker Weave Seagrass Indoor/Outdoor Area Rug 3ft x 5ft
Mfr # HJSG01A-305
Zoro # G213901023
product price:Â $86.15
/ea
Free Shipping & Returns
Key Features
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJSG01A-305
Zoro #
G213901023
UPC #
842736187668
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in
Details
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Shape
Rectangle
Weave Type
Power Loomed
Description
Machine made with 100% seagrass this rug is the perfect mix of all natural and durable. Choose from any of the unique border color variations to find the style that best suits your home.
- Eco-Friendly, High Traffic
- 100% Seagrass, made in China
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Crafted with sustainable 100% seagrass, this rug perfects a coastal-cool look
- Stylish and versatile this natural rug adds the perfect relaxing beachy or farmhouse feel to any room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.