Hesse Checker Weave Seagrass Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # HJSG01A-O508

  • Zoro # G813901874


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJSG01A-O508
Zoro #
G813901874
UPC #
193981086092
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Natural
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Shape
Oval
Weave Type
Power Loomed

Description

Machine made with 100% seagrass this rug is the perfect mix of all natural and durable. Choose from any of the unique border color variations to find the style that best suits your home.


  • Eco-Friendly, High Traffic
  • 100% Seagrass, made in China
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Crafted with sustainable 100% seagrass, this rug perfects a coastal-cool look
  • Stylish and versatile this natural rug adds the perfect relaxing beachy or farmhouse feel to any room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.