
Hillary Geometric Tribal Indoor/Outdoor Area Rug 4ft x 6ft
Mfr # GBCB06A-406
Zoro # G513896739
product price:Â $45.35
/eaKey Features
Color
Navy
Style
Modern/Contemporary
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBCB06A-406
Zoro #
G513896739
UPC #
193981469390
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Navy
Style
Modern/Contemporary
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This beautiful global inspired rug is the perfect addition to any space both inside and outside your home. This rug is sure to make a statement with its unique tribal pattern. Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Stylish and versatile, this global-inspired rug adds the right amount of chic to your space
- This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.