Zoro Homepage

Hollyn Vintage Medallion Machine Washable Area Rug 9ft x 12ft

  • Mfr # BIML05A-9012

  • Zoro # G613900558


product price: $248.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Light Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIML05A-9012
Zoro #
G613900558
UPC #
193981065929
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.25 in

Details

Color
Light Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge in luxury as you step onto our plush and long lasting rug, seamlessly blending style with practicality. The elegant border detail adds a touch of sophistication, and its washable design guarantees effortless upkeep. Elevate your home to a haven of comfort and refinement. Donftt merely decorate; invest in enduring quality and revamp your space today. Your floors deserve this exceptional upgrade!


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Non-Slip Backing
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.