
Ianthe Abstract Stripes High-Low Tasseled Area Rug 5ft x 7ft 6in
Mfr # KKGS06A-508
Zoro # G613907328
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Moroccan
Pattern
Abstract
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKGS06A-508
Zoro #
G613907328
UPC #
193981553396
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 6 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1.30 in
Details
Color
Beige
Style
Moroccan
Pattern
Abstract
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Create the space you have been dreaming of with this stunning Moroccan styled area rug. Featuring a high low pattern of soft, luxurious fibers, this area rug is the item needed to complete the coziest rooms in your home. Whether placed in your living room, dining room, nursery, or home office, this rug will bring the elevated and completed look you have been searching for.
- OEKO-TEX Certified
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
- This floor covering a 1.1" pile height with 2.76" braided tassels lining each end
- Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.