Indoor/Outdoor Braided Oralia Area Rug 7ft 6in x 9ft 6in
- Mfr # HJFV06A-O76096
- Zoro # G613902293
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 6 in x 9 ft 6 in
Color
Grey
Style
Farmhouse
Pattern
Solid
Material
100% Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJFV06A-O76096
- Zoro #
- G613902293
- UPC #
- 842736131609
- Country of Origin
- China
Dimensions
- Size
- 7 ft 6 in x 9 ft 6 in
- Length (In.)
- 114 in
- Width (In.)
- 90 in
- Thickness
- 0.20 in
Details
- Color
- Grey
- Style
- Farmhouse
- Pattern
- Solid
- Material
- 100% Polypropylene
- Shape
- Oval
- Weave Type
- Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant
- Crafted of durable synthetic fibers, this versatile rug elevates decks, patios and porches while seamlessly matching outdoor furniture of any style
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.