
Indoor/Outdoor Striped Miriam Area Rug 4ft x 6ft
Mfr # BDSI03B-406
Zoro # G713898939
product price: $45.29
/eaKey Features
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSI03B-406
Zoro #
G713898939
UPC #
193981000791
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in
Details
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.