Zoro Homepage

Indoor/Outdoor Transitional Medallion Muriel Area Rug 5ft

  • Mfr # MEBE03A-R505

  • Zoro # G613919642


product price: $55.35
/ea

Key Features

Size
5 ft x 5 ft
Color
Multicolor
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBE03A-R505
Zoro #
G613919642
UPC #
193981091881
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.