
Indoor/Outdoor Transitional Medieval Randy Area Rug 5ft
Mfr # MEBE02A-R505
Zoro # G613918461
product price: $53.35
/eaKey Features
Color
Dark Red
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEBE02A-R505
Zoro #
G613918461
UPC #
193981091782
Country of Origin
Turkey
Dimensions
Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.45 in
Details
Color
Dark Red
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed
Description
Opulence brought to life with a sophisticated style in a rich colorway, surely to turn heads no matter where you choose to decorate with your rug. Its low pile polypropylene construction means that you can dress up your porch, deck or patio just as easily as your interiors.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This distressed vintage design blends centuries-old motifs with modern materials to stand the test of time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.